Check Availability
  • HUBBELL WIRING DEVICE-KELLEMS 

    Fusible Enclosed Disconnect Switch, Heavy Duty, 20 HP @ 600VAC

  • Item # 3D340
  • Mfr. Model # FDS30
Fusible Enclosed Disconnect Switch, Heavy Duty, 20 HP @ 600VAC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3D340
Mfr. Model # FDS30
UNSPSC #39121501
Catalog Page 175
Shipping Weight 15.45 lbs
Country of Origin USA *
Item Enclosed Disconnect Switch
Protection Method Fusible
Use Class J Fuse
Duty Heavy
Amps 30
Voltage 600VAC
Phase 3
HP 20 HP @ 600VAC
NEMA Enclosure Type 4, 4X, 12K
IP Rating 66
Material Non-Metallic
Number of Wires 4
Number of Poles 3
Contact Form 3PST
Height 15"
Width 11.5"
Depth 7.3"
Standards UL/CSA
Neutral Assembly Included No
Includes (2) 1 " Conduit Hubs, Mounting Feet
* This product's country of origin is subject to change

Compliance and Restrictions