Check Availability
  • HUBBELL WIRING DEVICE-KELLEMS 

    Fusible Enclosed Disconnect Switch, Heavy Duty, 50 HP @ 600VAC

  • Item # 2EAU7
  • Mfr. Model # FDS60
Fusible Enclosed Disconnect Switch, Heavy Duty, 50 HP @ 600VAC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2EAU7
Mfr. Model # FDS60
UNSPSC #39121501
Catalog Page 175
Shipping Weight 16.75 lbs
Country of Origin Poland *
Item Enclosed Disconnect Switch
Protection Method Fusible
Duty Heavy
Amps 60
Voltage 600VAC
Phase 3
HP 50 HP @ 600VAC
NEMA Enclosure Type 4, 4X, 12K
Material Non-Metallic
Number of Wires 4
Number of Poles 3
Contact Form 3PST
Height 15"
Width 11.5"
Depth 7.3"
Standards UL/CSA
Neutral Assembly Included No
* This product's country of origin is subject to change

Compliance and Restrictions