Check Availability
  • HUBBELL WIRING DEVICE-KELLEMS 

    Floor Box, 3-3/4" Height, 4-13/64" Length, 4-7/32" Width, 18.5 cu. in. Capacity

  • Item # 3D309
  • Mfr. Model # B2588275
Floor Box, 3-3/4" Height, 4-13/64" Length, 4-7/32" Width, 18.5 cu. in. Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This floor box features a round opening and cast-iron construction.
Show More Close
 

Technical Specifications

Item # 3D309
Mfr. Model # B2588275
UNSPSC #39121307
Shipping Weight 2.3 lbs
Country of Origin USA *
Item Floor Box
Material Cast Iron
Opening Size 4-1/4"
Opening Shape Round
Number of Gangs 1
Length 4-13/64"
Width 4-7/32"
Height 3-3/4"
Capacity 18.5 cu. in.
* This product's country of origin is subject to change

Compliance and Restrictions