Check Availability
  • HUBBELL WIRING DEVICE-KELLEMS 

    Floor Box, 2-3/4" Height, 4-13/32" Length, 6-7/16" Width, 70.0 cu. in. Capacity

  • Item # 2EMR5
  • Mfr. Model # BA2422
Floor Box, 2-3/4" Height, 4-13/32" Length, 6-7/16" Width, 70.0 cu. in. Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This flush rectangular floor box helps to satisfy a variety of office, retail, and commercial applications. It features stamped steel construction, with aluminum collar material. Adjustable for height and leveling.
Show More Close
 

Technical Specifications

Item # 2EMR5
Mfr. Model # BA2422
UNSPSC #39121307
Catalog Page 312
Shipping Weight 3.57 lbs
Country of Origin USA *
Item Floor Box
Material Steel and Aluminum
Opening Size 4-1/2"
Opening Shape Rectangular
Number of Gangs 2
Conduit Size (6) Concentric 1/2" and 3/4", (4) Concentric 1/2", 3/4", Concentric 3/4", 1", 1-1/4"
Length 4-13/32"
Width 6-7/16"
Height 2-3/4"
Capacity 70.0 cu. in.
Standards UL/CSA
* This product's country of origin is subject to change

Welcome Sign In