Check Availability
  • HUBBELL WIRING DEVICE-KELLEMS 

    Flexible Pulling Grip, Cable Dia. Range: 1.25" to 1.49", Breaking Strength:30,600 lb.

  • Item # 5JMK7
  • Mfr. Model # 03302052
Flexible Pulling Grip, Cable Dia. Range: 1.25" to 1.49", Breaking Strength:30,600 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5JMK7
Mfr. Model # 03302052
UNSPSC #39121719
Shipping Weight 4.1 lbs
Country of Origin USA *
Item Pulling Grip
Eye Style Flexible
Cable Dia. Range 1.25" to 1.49"
Breaking Strength 30,600 lb.
Material Galvanized Steel
Eye Length 12"
Mesh Length 56"
Grip Style Closed Mesh
Eye Inside Dia. 0.50"
Standards CSA
* This product's country of origin is subject to change

Compliance and Restrictions