Check Availability
  • HUBBELL WIRING DEVICE-KELLEMS 

    Duplex Receptacle Wall Plate, Silver, Number of Gangs: 2, Weather Resistant: No

  • Item # 4D107
  • Mfr. Model # SA82
Duplex Receptacle Wall Plate, Silver, Number of Gangs: 2, Weather Resistant: No
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4D107
Mfr. Model # SA82
UNSPSC #39121704
Shipping Weight 0.9 lbs
Country of Origin USA *
Item Duplex Receptacle Wall Plate
Finish Brushed
Material Aluminum
Color Silver
Number of Gangs 2
Size Standard
Tamper Resistant No
Weather Resistant No
* This product's country of origin is subject to change

Compliance and Restrictions