Check Availability
  • HUBBELL WIRING DEVICE-KELLEMS 

    Duplex Receptacle Wall Plate, Gray, Number of Gangs: 1, Weather Resistant: No

  • Item # 2XVC6
  • Mfr. Model # NPJ8GY
Duplex Receptacle Wall Plate, Gray, Number of Gangs: 1, Weather Resistant: No
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2XVC6
Mfr. Model # NPJ8GY
UNSPSC #39121302
Catalog Page 416
Shipping Weight 0.04 lbs
Country of Origin China *
Item Duplex Receptacle Wall Plate
Finish Smooth
Material Nylon
Color Gray
Number of Gangs 1
Size Mid Size
Tamper Resistant No
Weather Resistant No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms