Check Availability
  • HUBBELL WIRING DEVICE-KELLEMS 

    Duplex Receptacle Wall Plate, Black, Number of Gangs: 1, Weather Resistant: No

  • Item # 1LYB4
  • Mfr. Model # NP8BK
Duplex Receptacle Wall Plate, Black, Number of Gangs: 1, Weather Resistant: No
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1LYB4
Mfr. Model # NP8BK
UNSPSC #39121704
Shipping Weight 0.03 lbs
Country of Origin China *
Item Duplex Receptacle Wall Plate
Finish Smooth
Material Nylon
Color Black
Number of Gangs 1
Size Standard
Tamper Resistant No
Weather Resistant No
* This product's country of origin is subject to change

Welcome Sign In