Check Availability
  • HUBBELL WIRING DEVICE-KELLEMS 

    Duplex Receptacle Wall Plate, Gray, Number of Gangs: 1, Weather Resistant: No

  • Item # 1DJL5
  • Mfr. Model # HBLP8FS
Duplex Receptacle Wall Plate, Gray, Number of Gangs: 1, Weather Resistant: No
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Made of nonmetallic, nonconductive Valox®, this wall plate helps resist damage from corrosion and impact.
Show More Close
 

Technical Specifications

Item # 1DJL5
Mfr. Model # HBLP8FS
UNSPSC #39121308
Shipping Weight 0.06 lbs
Country of Origin USA *
Item Duplex Receptacle Wall Plate
Finish Light Texture
Material Valox
Color Gray
Number of Gangs 1
Size Standard
Tamper Resistant No
Weather Resistant No
Description/Special Features UV Stabilized
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In