Check Availability
  • HUBBELL WIRING DEVICE-KELLEMS 

    Combination Device, 120/240VAC Voltage, 10 Amps, NEMA Configuration: 5-15R

  • Item # 3D995
  • Mfr. Model # HBL7371
Combination Device, 120/240VAC Voltage, 10 Amps, NEMA Configuration: 5-15R
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3D995
Mfr. Model # HBL7371
UNSPSC #39121406
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Combination Device
NEMA Configuration 5-15R
Amps 10
Voltage 120/240VAC
Description/Special Features Duplex Receptacle
Color Black
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close