Check Availability
  • HUBBELL WIRING DEVICE-KELLEMS 

    CableTrak(R) w/Brackets,Length,4.5Ft

  • Item # 1XJJ9
  • Mfr. Model # HCT25134K
CableTrak(R) w/Brackets,Length,4.5Ft
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

CableTrak™ Hose and Cable Carrier System
• Easy assembly with flat-blade screwdriver Install vertically or horizontally Fiberglass-reinforced, nonabrasive black nylon
Flexible, self-lubricating carriers guide and protect hoses and cables installed between fixed and moving sections of a machine. Cable is installed through the carrier's flip-top for minimal abrasion. Excellent high-speed performance.
Show More Close
 

Technical Specifications

Item # 1XJJ9
Mfr. Model # HCT25134K
UNSPSC #26121630
Catalog Page 399
Shipping Weight 5.95 lbs
Country of Origin USA *
Item CableTrak(R) With Brackets
Outside Width 3.7"
Cavity Width 2.6"
Cavity Height 1.75"/44.5mm
Height 2.5"
Length 4.5 ft.
Crossbar Material Fiberglass Reinforced Nylon
For Use With Machine Tools, Robotic Automation, And Material Handling
Includes Bracket
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms