Check Availability
  • HUBBELL WIRING DEVICE-KELLEMS 

    CableTrak(R), Length, 1Ft, Width, 2.91In

  • Item # 1XJJ2
  • Mfr. Model # HCT162341
CableTrak(R), Length, 1Ft, Width, 2.91In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

CableTrak™ Hose and Cable Carrier System
• Easy assembly with flat-blade screwdriver Install vertically or horizontally Fiberglass-reinforced, nonabrasive black nylon
Flexible, self-lubricating carriers guide and protect hoses and cables installed between fixed and moving sections of a machine. Cable is installed through the carrier's flip-top for minimal abrasion. Excellent high-speed performance.
Show More Close
 

Technical Specifications

Item # 1XJJ2
Mfr. Model # HCT162341
UNSPSC #26121630
Catalog Page 399
Shipping Weight 0.85 lbs
Country of Origin USA *
Item CableTrak(R)
Outside Width 2.91"
Cavity Width 2.28"
Cavity Height 1.00"/25.4mm
Height 1.62"
Length 1 ft.
Crossbar Material Fiberglass Reinforced Nylon
For Use With Machine Tools, Robotic Automation, And Material Handling
Includes No Bracket Included
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms