Check Availability
  • HUBBELL WIRING DEVICE-KELLEMS 

    CableTrak(R), Length 5Ft, Width 2.12 In

  • Item # 1XJH8
  • Mfr. Model # HCT16134M
CableTrak(R), Length 5Ft, Width 2.12 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1XJH8
Mfr. Model # HCT16134M
UNSPSC #26121630
Shipping Weight 3.9 lbs
Country of Origin USA *
Item CableTrak(R)
Outside Width 2.12"
Cavity Width 1.5"
Cavity Height 1.00"/25.4mm
Height 1.62"
Length 5 ft.
Crossbar Material Fiberglass Reinforced Nylon
For Use With Machine Tools, Robotic Automation, And Material Handling
Includes No Bracket Included
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms