Check Availability
  • HUBBELL WIRING DEVICE-KELLEMS 

    Blank Wall Plate, White, Number of Gangs: 2, Weather Resistant: No

  • Item # 3KT95
  • Mfr. Model # SWP23
Blank Wall Plate, White, Number of Gangs: 2, Weather Resistant: No
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3KT95
Mfr. Model # SWP23
UNSPSC #39121704
Catalog Page 328
Shipping Weight 1.55 lbs
Country of Origin USA *
Item Blank Wall Plate
Finish Powder
Material Steel
Color White
Number of Gangs 2
Size Standard
Tamper Resistant No
Weather Resistant No
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In