Check Availability
  • HUBBELL WIRING DEVICE-KELLEMS 

    Blank Strap Mount Wall Plate, White, Number of Gangs: 2, Weather Resistant: No

  • Item # 1LXU2
  • Mfr. Model # NP24W
Blank Strap Mount Wall Plate, White, Number of Gangs: 2, Weather Resistant: No
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1LXU2
Mfr. Model # NP24W
UNSPSC #39121704
Catalog Page 328
Shipping Weight 0.07 lbs
Country of Origin China *
Item Blank Strap Mount Wall Plate
Finish Smooth
Material Nylon
Color White
Number of Gangs 2
Size Standard
Tamper Resistant No
Weather Resistant No
* This product's country of origin is subject to change

Welcome Sign In