Check Availability
  • HUBBELL WIRING DEVICE-KELLEMS 

    Blank Box Mount Wall Plate, Chrome, Number of Gangs: 1, Weather Resistant: No

  • Item # 5LY82
  • Mfr. Model # SCH13
Blank Box Mount Wall Plate, Chrome, Number of Gangs: 1, Weather Resistant: No
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5LY82
Mfr. Model # SCH13
UNSPSC #39121704
Catalog Page 416
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Blank Box Mount Wall Plate
Finish Chrome
Material Steel
Color Chrome
Number of Gangs 1
Size Standard
Tamper Resistant No
Weather Resistant No
* This product's country of origin is subject to change

Compliance and Restrictions