Check Availability
  • HUBBELL WIRING DEVICE-KELLEMS 

    Blank Box Mount Wall Plate, Silver, Number of Gangs: 3, Weather Resistant: No

  • Item # 4D515
  • Mfr. Model # SS33
Blank Box Mount Wall Plate, Silver, Number of Gangs: 3, Weather Resistant: No
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4D515
Mfr. Model # SS33
UNSPSC #39121704
Catalog Page 416
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Blank Box Mount Wall Plate
Finish Smooth
Material Stainless Steel
Color Silver
Number of Gangs 3
Size Standard
Tamper Resistant No
Weather Resistant No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms