Check Availability
  • HUBBELL WIRING DEVICE-KELLEMS 

    Back Box, Metallic, 20/30 Amps, Box Type: Feed Though, Straight Angle

  • Item # 5GTG6
  • Mfr. Model # FT202W
Back Box, Metallic, 20/30 Amps, Box Type: Feed Though, Straight Angle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5GTG6
Mfr. Model # FT202W
UNSPSC #39121303
Shipping Weight 2.55 lbs
Country of Origin China *
Item Back Box
Box Type Feed Though
Amps 20/30
Length 7-1/8"
Width 4-1/2"
Hub 3/4"
Angle Straight
Material Metallic
Use With IEC 309 Pin and Sleeve Devices
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions