Check Availability
  • HUBBELL WIRING DEVICE-KELLEMS 

    Liquid Tight Underground Cord Connector, 0.25" to 0.55" Cord Dia., 1/2" MNPT Box Connection

  • Item # 5D865
  • Mfr. Model # UFC0001
Liquid Tight Underground Cord Connector, 0.25" to 0.55" Cord Dia., 1/2" MNPT Box Connection
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5D865
Mfr. Model # UFC0001
UNSPSC #39121719
Shipping Weight 0.1 lbs
Country of Origin USA *
Item - Cord Connector Liquid Tight Underground Cord Connector
Cord Dia. Range 0.25" to 0.55"
Box Connection 1/2" MNPT
Material - Cord Connector Aluminum
Material - External Strain Relief No External Strain Relief
Gland Color Code No Code
Body Color - Cord Connector Silver
Number of Cords 1
Style - Connector Straight
Strain Relief Type No External Strain Relief
Length - External Strain Relief No External Strain Relief
Length - Box to End of Connector 1.10"
Insulated No
Hazardous Location Rating Not Rated
Standards CSA LR27378/UL E54218(M), United States Coast Guard Approval, Title 46-Part 111
* This product's country of origin is subject to change

Compliance and Restrictions