Check Availability
  • HUBBELL WIRING DEVICE-KELLEMS 

    1.65"L Aluminum Liquid Tight Cord Connector, 0.26" to 0.78" Cord Dia. Range

  • Item # 5D867
  • Mfr. Model # UFC0003
1.65"L Aluminum Liquid Tight Cord Connector, 0.26" to 0.78" Cord Dia. Range
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5D867
Mfr. Model # UFC0003
UNSPSC #39121719
Shipping Weight 0.12 lbs
Country of Origin USA *
Item Liquid Tight Cord Connector
Material Aluminum
Conduit Size 3/4"
Length 1.65"
Cord Dia. Range 0.26" to 0.78"
Number of Cords 1
Connector Type Straight
Standards UL Listed in Accordance with Standard 514B, CSA Certified, United States Coast Guard Approval, Title 46-Part 111
* This product's country of origin is subject to change

Compliance and Restrictions