Check Availability
  • HUBBELL WIRING DEVICE-KELLEMS 

    2.30"L Aluminum Liquid Tight Cord Connector, Gray, 0.88" to 1.00" Cord Dia. Range

  • Item # 5D859
  • Mfr. Model # FHC1043
2.30"L Aluminum Liquid Tight Cord Connector, Gray, 0.88" to 1.00" Cord Dia. Range
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5D859
Mfr. Model # FHC1043
UNSPSC #39121719
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Liquid Tight Cord Connector
Material Aluminum
Conduit Size 1"
Length 2.30"
Cord Dia. Range 0.88" to 1.00"
Number of Cords 1
Connector Type Straight
Color Gray
Standards UL Listed in Accordance with Standard 514B, CSA Certified, United States Coast Guard Approval, Title 46-Part 111
* This product's country of origin is subject to change

Compliance and Restrictions