Check Availability
  • HUBBELL WIRING DEVICE-KELLEMS 

    Aluminum Cord Connector, Conduit Size: 3/4", Cord Dia. Range: 0.50" to 0.63"

  • Item # 5D856
  • Mfr. Model # FHC1034
Aluminum Cord Connector, Conduit Size: 3/4", Cord Dia. Range: 0.50" to 0.63" Cord Connector,3/4 in.,Straight,Brown
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5D856
Mfr. Model # FHC1034
UNSPSC #39121719
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Cord Connector
Male/Female Male
Connector Type Straight
Cord Dia. Range 0.50" to 0.63"
Hub Trade Size 3/4"
Material Aluminum
Liquid Tight / Dust Tight Liquid Tight
Color Brown
Length 2.10"
Min. Throat Dia. 0.63"
Standards UL Listed in Accordance with Standard 514B, CSA Certified, United States Coast Guard Approval, Title 46-Part 111
* This product's country of origin is subject to change

Compliance and Restrictions