Check Availability
  • HUBBELL WIRING DEVICE-KELLEMS 

    Adapter Plate, Ivory, For Use With 1- and 2-gang 4-PLEX(R) Device Boxes

  • Item # 6C587
  • Mfr. Model # HBL4API
Adapter Plate, Ivory, For Use With 1- and 2-gang 4-PLEX(R) Device Boxes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6C587
Mfr. Model # HBL4API
UNSPSC #39121302
Catalog Page 418
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Adapter Plate
Color Ivory
For Use With 1- and 2-gang 4-PLEX(R) Device Boxes
* This product's country of origin is subject to change

Compliance and Restrictions