Check Availability
  • HUBBELL WIRING DEVICE-KELLEMS 

    60A Industrial Grade Straight Blade Plug, Black; NEMA Configuration: 18-60P

  • Item # 3D242
  • Mfr. Model # HBL7303C
60A Industrial Grade Straight Blade Plug, Black; NEMA Configuration: 18-60P
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3D242
Mfr. Model # HBL7303C
UNSPSC #39121402
Catalog Page 329
Shipping Weight 0.85 lbs
Country of Origin USA *
Item Straight Blade Plug
Wiring Style Standard
Antimicrobial No
Grade - Plugs and Receptacles Industrial
Amps - Plugs and Receptacles 60
NEMA Plug Configuration - Plugs and Receptacles 18-60P
Number of Poles 4
Number of Wires 4
Voltage - Plugs and Receptacles 120/208VAC
Color - Plugs and Receptacles Black
Corrosion Resistant Yes
Phase - Plugs and Receptacles 3
Cord Size 0.625" to 1.310"
IP Rating 20
Item - Plugs and Receptacles Straight Blade Plug
Material Nylon
HP 7.5
Standards UL/CSA/NEMA
* This product's country of origin is subject to change

Compliance and Restrictions