Check Availability
  • HUBBELL WIRING DEVICE-KELLEMS 

    60 Amp, 1-Phase Valox 357 Housing and Aluminum Shroud Watertight Pin and Sleeve Connector, Gray

  • Item # 4TAD3
  • Mfr. Model # HBL360CS2W
60 Amp, 1-Phase Valox 357 Housing and Aluminum Shroud Watertight Pin and Sleeve Connector, Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4TAD3
Mfr. Model # HBL360CS2W
UNSPSC #39121421
Catalog Page 336
Shipping Weight 2.78 lbs
Country of Origin USA *
Item - Plugs and Receptacles Watertight Pin and Sleeve Connector
Body Material - Pin and Sleeve Valox 357 Housing and Aluminum Shroud
Amps - Plugs and Receptacles 60
Voltage - Plugs and Receptacles 600VAC/250VDC
Color - Plugs and Receptacles Gray
Number of Poles 2
Number of Wires 3
Phase - Electrical 1
Switch Rated No
Grounding Style 2
Features Ground Through Dedicated Ground Pin
Standards UL Listed 1686-C1, CSA Certified
NEMA Rating 4X
Item Watertight Pin and Sleeve Connector
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms