Check Availability
  • HUBBELL WIRING DEVICE-KELLEMS 

    50A Industrial Grade Straight Blade Plug, Black/White; NEMA Configuration: 10-50P

  • Item # 5Z844
  • Mfr. Model # HBL7513C
50A Industrial Grade Straight Blade Plug, Black/White; NEMA Configuration: 10-50P
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5Z844
Mfr. Model # HBL7513C
UNSPSC #39121402
Catalog Page 329
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Straight Blade Plug
Wiring Style Standard
Antimicrobial No
Grade - Plugs and Receptacles Industrial
Amps - Plugs and Receptacles 50
NEMA Plug Configuration - Plugs and Receptacles 10-50P
Number of Poles 3
Number of Wires 3
Voltage - Plugs and Receptacles 125/250VAC
Color - Plugs and Receptacles Black/White
Corrosion Resistant Yes
Phase - Plugs and Receptacles 3
Cord Size 0.625" to 1.218"
IP Rating 20
Item - Plugs and Receptacles Straight Blade Plug
Material Nylon
HP 3.0 Line to Line, 2.0 Line to Neutral
Standards UL/CSA
* This product's country of origin is subject to change

Compliance and Restrictions