Check Availability
  • HUBBELL WIRING DEVICE-KELLEMS 

    50 ft. Indoor, Outdoor Lighted Extension Cord; Max Amps: 50.0, Number of Outlets: 1, Yellow

  • Item # 1UKB4
  • Mfr. Model # HBL61CM52LED
50 ft. Indoor, Outdoor Lighted Extension Cord; Max Amps: 50.0, Number of Outlets: 1, Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Two bright, durable, LEDs. RED indicates "incorrect wiring" at the power source. High Intensity LEDs are visible - even in bright sunlight. Totally molded design for superior waterproofing and durability.
Show More Close
 

Technical Specifications

Item # 1UKB4
Mfr. Model # HBL61CM52LED
UNSPSC #26121536
Shipping Weight 42.9 lbs
Country of Origin USA *
Item - Ext. Cords and Outlet Strips Lighted Extension Cord
Indoor/Outdoor Indoor, Outdoor
Cord Length - Ext. Cords and Outlet Strips 50 ft.
Gauge/Conductor - Ext. Cords and Outlet Strips 6/4
Max. Amps - Ext. Cords and Outlet Strips 50.0
Voltage - Ext. Cords and Outlet Strips 120/240VAC
NEMA Plug Configuration - Ext. Cords and Outlet Strips L14-50P/CS6365C
Number of Outlets 1
Jacket Color Yellow
Jacket Material - Ext. Cords and Outlet Strips PVC
NEC Cord Designation - Ext. Cords and Outlet Strips STOW
Shape - Ext. Cords and Outlet Strips Round
Temp. Range - Ext. Cords and Outlet Strips -4 Degrees to 140 Degrees F
Power Indicator Yes
Plug Configuration - Ext. Cords and Power Strips Straight, No Swivel
Nominal Outside Dia. 1.075"
Standards UL, IP65
Description/Special Features Connector End Includes Metallic Sealing Ring Providing Boat Side Water Tight Interface
* This product's country of origin is subject to change

Compliance and Restrictions