Check Availability
  • HUBBELL WIRING DEVICE-KELLEMS 

    50 ft. Indoor, Outdoor Lighted Extension Cord; Max Amps: 30.0, Number of Outlets: 1, White

  • Item # 1UKB1
  • Mfr. Model # HBL61CM08WLED
50 ft. Indoor, Outdoor Lighted Extension Cord; Max Amps: 30.0, Number of Outlets: 1, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Two bright, durable, LEDs. RED indicates "incorrect wiring" at the power source. High Intensity LEDs are visible - even in bright sunlight. Totally molded design for superior waterproofing and durability.
Show More Close
 

Technical Specifications

Item # 1UKB1
Mfr. Model # HBL61CM08WLED
UNSPSC #26121536
Shipping Weight 15.85 lbs
Country of Origin USA *
Item - Ext. Cords and Outlet Strips Lighted Extension Cord
Indoor/Outdoor Indoor, Outdoor
Cord Length - Ext. Cords and Outlet Strips 50 ft.
Gauge/Conductor - Ext. Cords and Outlet Strips 10/3
Max. Amps - Ext. Cords and Outlet Strips 30.0
Voltage - Ext. Cords and Outlet Strips 120VAC
NEMA Plug Configuration - Ext. Cords and Outlet Strips L5-30P
NEMA Receptacle Configuration L5-30R
Number of Outlets 1
Jacket Color White
Jacket Material - Ext. Cords and Outlet Strips PVC
NEC Cord Designation - Ext. Cords and Outlet Strips STW
Shape - Ext. Cords and Outlet Strips Round
Temp. Range - Ext. Cords and Outlet Strips -4 Degrees to 140 Degrees F
Power Indicator Yes
Plug Configuration - Ext. Cords and Power Strips Straight, No Swivel
Nominal Outside Dia. 0.665"
Standards UL, IP65
Description/Special Features Connector End Includes Metallic Sealing Ring Providing Boat Side Water Tight Interface
* This product's country of origin is subject to change

Compliance and Restrictions