Check Availability
  • HUBBELL WIRING DEVICE-KELLEMS 

    50 Amp General Grade Standard Straight Blade Connector, 10-50R NEMA Configuration, Black/White

  • Item # 3D259
  • Mfr. Model # HBL7515C
50 Amp General Grade Standard Straight Blade Connector, 10-50R NEMA Configuration, Black/White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

1-pc. contacts provide low operating temperatures. Can be mounted to either standard or FS/FD boxes.
Show More Close
 

Technical Specifications

Item # 3D259
Mfr. Model # HBL7515C
UNSPSC #39121421
Shipping Weight 1.0 lbs
Country of Origin USA *
Item - Plugs and Receptacles Straight Blade Connector
Amps - Plugs and Receptacles 50
Voltage - Plugs and Receptacles 125/250VAC
NEMA Plug Configuration - Plugs and Receptacles 10-50R
Number of Poles 3
Number of Wires 3
Wiring Style Standard
Color - Plugs and Receptacles Black/White
Grade - Plugs and Receptacles General
Antimicrobial No
Corrosion Resistant No
Power Indicator No
Cord Size 0.625" to 1.218"
IP Rating 20
HP 2.0
Material Nylon
Special Features Moisture, Dust, and Weather Resistant
Standards UL Listed to UL498 File E1706/CSA Certified to C22.2 No. 42 File 280
Item Straight Blade Connector
Boot Code C
* This product's country of origin is subject to change

Compliance and Restrictions