Check Availability
  • HUBBELL WIRING DEVICE-KELLEMS 

    40 Max. Lamp Watts Fluorescent Lamp Starter, Replacement For: FS-12, FS-200, S10, FS-4

  • Item # 4D242
  • Mfr. Model # FS4
40 Max. Lamp Watts Fluorescent Lamp Starter, Replacement For:  FS-12, FS-200, S10, FS-4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Fluorescent lamp starter. Contains a ceramic condenser.
Show More Close
 

Technical Specifications

Item # 4D242
Mfr. Model # FS4
UNSPSC #39111810
Catalog Page 465
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Fluorescent Lamp Starter
Ballast Max. Lamp Watts 40
Number of Pins 2
Size Medium
Replacement For FS-12, FS-200, S10, FS-4
Ballast Item Fluorescent Lamp Starter
Contains Ceramic Condenser
Standards UL,CSA
* This product's country of origin is subject to change

Compliance and Restrictions