Check Availability
  • HUBBELL WIRING DEVICE-KELLEMS 

    Liquid Tight Cord Connector with Strain Relief, 0.38" to 0.44" Cord Dia., 1/2" MNPT Box Connection

  • Item # 6D061
  • Mfr. Model # HJ1042G
Liquid Tight Cord Connector with Strain Relief, 0.38" to 0.44" Cord Dia., 1/2" MNPT Box Connection
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a nylon locknut, a split-hinge Gotcha® ring, and neoprene bushing, this is a miniature version of a full-size cord connector. It resists corrosion and features hand-tightening installation.
Show More Close
 

Technical Specifications

Item # 6D061
Mfr. Model # HJ1042G
UNSPSC #39121719
Catalog Page 326
Shipping Weight 0.04 lbs
Country of Origin USA *
Item - Cord Connector Liquid Tight Cord Connector with Strain Relief
Cord Dia. Range 0.38" to 0.44"
Box Connection 1/2" MNPT
Material - Cord Connector Nylon
Material - External Strain Relief Nylon
Gland Color Code No Code
Body Color - Cord Connector Gray
Number of Cords 1
Style - Connector Straight
Strain Relief Type Spiral
Length - External Strain Relief 2.16"
Length - Box to End of Connector 1.10"
Insulated Yes
Hazardous Location Rating Not Rated
Standards CSA LR27378/UL E54218(M)
* This product's country of origin is subject to change

Welcome Sign In