Check Availability
  • HUBBELL WIRING DEVICE-KELLEMS 

    Liquid Tight Cord Connector with Strain Relief, 0.15" to 0.21" Cord Dia., 3/8" MNPT Box Connection

  • Item # 5D548
  • Mfr. Model # HJ1014G
Liquid Tight Cord Connector with Strain Relief, 0.15" to 0.21" Cord Dia., 3/8" MNPT Box Connection
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The liquid-tight miniature nylon straight connector from Hubbell® Wiring Device-Kellems is a miniature version of the full-size cord connectors. Nylon resists corrosion. Easy installation with hand tightening. Complete with split-hinge Gotcha® ring and neoprene bushing. Includes nylon locknut.
UL Listed. CSA Certified.
Show More Close
 

Technical Specifications

Item # 5D548
Mfr. Model # HJ1014G
UNSPSC #39121719
Catalog Page 326
Shipping Weight 0.1 lbs
Country of Origin USA *
Item - Cord Connector Liquid Tight Cord Connector with Strain Relief
Cord Dia. Range 0.15" to 0.21"
Box Connection 3/8" MNPT
Material - Cord Connector Nylon
Material - External Strain Relief Nylon
Gland Color Code No Code
Body Color - Cord Connector Gray
Number of Cords 1
Style - Connector Straight
Strain Relief Type Spiral
Length - External Strain Relief 1.66"
Length - Box to End of Connector 1.03"
Insulated Yes
Hazardous Location Rating Not Rated
Standards CSA LR27378/UL E54218(M)
* This product's country of origin is subject to change

Welcome Sign In