Check Availability
  • HUBBELL WIRING DEVICE-KELLEMS 

    3-1/8"L Nylon Liquid Tight Cord Connector, Gray, 0.21" to 0.28" Cord Dia. Range

  • Item # 5D524
  • Mfr. Model # HJ1005G
3-1/8"L Nylon Liquid Tight Cord Connector, Gray, 0.21" to 0.28" Cord Dia. Range
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The liquid-tight miniature nylon straight connector from Hubbell® Wiring Device-Kellems is a miniature version of the full-size cord connectors. Nylon resists corrosion. Easy installation with hand tightening. Complete with split-hinge Gotcha® ring and neoprene bushing. Includes nylon locknut.
UL Listed. CSA Certified.
Show More Close
 

Technical Specifications

Item # 5D524
Mfr. Model # HJ1005G
UNSPSC #39121719
Catalog Page 326
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Liquid Tight Cord Connector
Material Nylon
Conduit Size 3/8"
Length 3-1/8"
Cord Dia. Range 0.21" to 0.28"
Number of Cords 1
Connector Type Straight
Color Gray
Standards CSA LR27378/UL E54218(M)
* This product's country of origin is subject to change

Compliance and Restrictions