Check Availability
  • HUBBELL WIRING DEVICE-KELLEMS 

    25 ft. 120VAC Indoor, Outdoor Extension Cord with Outlet Box, Yellow; No. of Outlets: 2

  • Item # 1DJL1
  • Mfr. Model # SPB1
25 ft. 120VAC Indoor, Outdoor Extension Cord with Outlet Box, Yellow; No. of Outlets: 2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Portable Outlet Box is made of nonmetallic, nonconductive, corrosion- and impact-resistant Valox®. Outlet boxes feature deep back-to-back device mounting to accommodate a wide variety of wiring devices. Integral bonding strap provides a safe grounding path. Boxes accept nonmetallic FS/FD plates.
Show More Close
 

Technical Specifications

Item # 1DJL1
Mfr. Model # SPB1
UNSPSC #39111704
Shipping Weight 7.65 lbs
Country of Origin USA *
Item Extension Cord with Outlet Box
Number of Outlet Boxes 1
Number of Outlets 2
Cord Length - Ext. Cords and Outlet Strips 25 ft.
Max. Amps - Ext. Cords and Outlet Strips 15.0
NEMA Plug Configuration - Ext. Cords and Outlet Strips 5-15P
NEMA Receptacle Configuration 5-15R
Distance Between Boxes Only 1 Box
Gauge/Conductor - Ext. Cords and Outlet Strips 14/3
Temp. Range - Ext. Cords and Outlet Strips -31 Degrees to 176 Degrees F
Indoor/Outdoor Indoor, Outdoor
Voltage - Ext. Cords and Outlet Strips 120VAC
NEC Cord Designation - Ext. Cords and Outlet Strips STOW
Jacket Color Yellow
Shape - Ext. Cords and Outlet Strips Round
Jacket Material - Ext. Cords and Outlet Strips PVC
Item - Ext. Cords and Outlet Strips Extension Cord with Outlet Box
Color Yellow
Power Indicator No
Plug Configuration - Ext. Cords and Power Strips Straight, No Swivel
Standards UL, CSA
* This product's country of origin is subject to change

Compliance and Restrictions