Check Availability
  • HUBBELL WIRING DEVICE-KELLEMS 

    25 Max. Lamp Watts Fluorescent Lamp Starter, Replacement For: FS-25

  • Item # 4D241
  • Mfr. Model # FS25
25 Max. Lamp Watts Fluorescent Lamp Starter, Replacement For:  FS-25
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Fluorescent lamp starter. Contains a ceramic condenser.
Show More Close
 

Technical Specifications

Item # 4D241
Mfr. Model # FS25
UNSPSC #39111810
Catalog Page 465
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Fluorescent Lamp Starter
Ballast Max. Lamp Watts 25
Number of Pins 2
Size Medium
Replacement For FS-25
Ballast Item Fluorescent Lamp Starter
Contains Ceramic Condenser
Standards UL,CSA
* This product's country of origin is subject to change

Compliance and Restrictions