Check Availability
  • HUBBELL WIRING DEVICE-KELLEMS 

    20A Industrial Grade Watertight Straight Blade Plug, Yellow; NEMA Configuration: 6-20P

  • Item # 39AW19
  • Mfr. Model # HBL14W48
20A Industrial Grade Watertight Straight Blade Plug, Yellow; NEMA Configuration: 6-20P
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Feature keyed interior for easy installation and high conductivity brass termination. Also designed with Gotcha® ring and collapsible bushing strain relief. The strain relief nut seals on the body, eliminating areas of debris collection, and provides impact resistance. Unique cone seal prevents dirt and debris from collecting at cable entrance. Triple bypass seal keeps water away from electrical connections. Smooth body design minimizes collection points and simplifies wash down process. Also features cone seal that adjusts to various cable ranges. All stainless steel hardware and corrosion-resistant connection points.
Show More Close
 

Technical Specifications

Item # 39AW19
Mfr. Model # HBL14W48
UNSPSC #39121402
Catalog Page 333
Shipping Weight 0.25 lbs
Country of Origin China *
Item Watertight Straight Blade Plug
Wiring Style Standard
Antimicrobial No
Grade - Plugs and Receptacles Industrial
Amps - Plugs and Receptacles 20
NEMA Plug Configuration - Plugs and Receptacles 6-20P
Number of Poles 2
Number of Wires 3
Voltage - Plugs and Receptacles 250VAC
Color - Plugs and Receptacles Yellow
Corrosion Resistant Yes
Phase - Plugs and Receptacles 1
Cord Size 0.300" to 0.625"
IP Rating 69K
Item - Plugs and Receptacles Watertight Straight Blade Plug
Material Thermoplastic Elastomer/Valox
HP 2.0
Standards UL, CSA, NSF
* This product's country of origin is subject to change

Compliance and Restrictions