Check Availability
  • HUBBELL WIRING DEVICE-KELLEMS 

    20A Industrial Grade Straight Blade Plug, Black/White; NEMA Configuration: 10-20P

  • Item # 5Z842
  • Mfr. Model # HBL9977C
20A Industrial Grade Straight Blade Plug, Black/White; NEMA Configuration: 10-20P
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5Z842
Mfr. Model # HBL9977C
UNSPSC #39121402
Catalog Page 329
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Straight Blade Plug
Wiring Style Standard
Antimicrobial No
Grade - Plugs and Receptacles Industrial
Amps - Plugs and Receptacles 20
NEMA Plug Configuration - Plugs and Receptacles 10-20P
Number of Poles 3
Number of Wires 3
Voltage - Plugs and Receptacles 125/250VAC
Color - Plugs and Receptacles Black/White
Corrosion Resistant Yes
Phase - Plugs and Receptacles 3
Cord Size 0.385" to 0.780"
IP Rating 20
Item - Plugs and Receptacles Straight Blade Plug
Material Nylon
HP 2.0 Line to Line, 1.0 Line to Neutral
Standards UL Listed to UL498 File E1706/CSA Certified to C22.2 No. 42 File 280
* This product's country of origin is subject to change

Compliance and Restrictions