Check Availability
  • HUBBELL WIRING DEVICE-KELLEMS 

    20A Industrial Grade Straight Blade Plug, Black/White; NEMA Configuration: 5-20P

  • Item # 4A255
  • Mfr. Model # HBL5366C
20A Industrial Grade Straight Blade Plug, Black/White; NEMA Configuration: 5-20P
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

InsulgripĀ® plug has a tough, ribbed nylon housing that withstands heavy abuse and holds securely without slippage. Powerful Vari-sizeĀ® cord grip adjusts to a wide range of cord sizes, 10/3 SO to 18/3 SJ. "Picture Window" wiring gives visual assurance that conductors are inserted and terminated correctly.
Show More Close
 

Technical Specifications

Item # 4A255
Mfr. Model # HBL5366C
UNSPSC #39121402
Catalog Page 328
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Straight Blade Plug
Wiring Style Standard
Antimicrobial No
Grade - Plugs and Receptacles Industrial
Amps - Plugs and Receptacles 20
NEMA Plug Configuration - Plugs and Receptacles 5-20P
Number of Poles 2
Number of Wires 3
Voltage - Plugs and Receptacles 125VAC
Color - Plugs and Receptacles Black/White
Corrosion Resistant Yes
Phase - Plugs and Receptacles 1
Cord Size 0.230" to 0.720"
IP Rating 20
Item - Plugs and Receptacles Straight Blade Plug
Material Nylon
HP 1.0
Standards UL Listed to UL498 File E1706/CSA Certified to C22.2 No. 42 File 280
* This product's country of origin is subject to change

Compliance and Restrictions