Check Availability
  • HUBBELL WIRING DEVICE-KELLEMS 

    20A Hospital Grade Straight Blade Plug, Transparent; NEMA Configuration: 5-20P

  • Item # 6C629
  • Mfr. Model # HBL8315CT
20A Hospital Grade Straight Blade Plug, Transparent; NEMA Configuration: 5-20P
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

NEMA Straight-Blade Plugs and Connectors
UL Listed and CSA Certified.

Hospital-Grade
Designed to withstand the chemical and physical abuse that is prevalent in health-care facilities. Nickel-plated contacts and stainless steel hardware provide maximum corrosion resistance.
Show More Close
 

Technical Specifications

Item # 6C629
Mfr. Model # HBL8315CT
UNSPSC #39121402
Catalog Page 328
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Straight Blade Plug
Wiring Style Standard
Antimicrobial No
Grade - Plugs and Receptacles Hospital
Amps - Plugs and Receptacles 20
NEMA Plug Configuration - Plugs and Receptacles 5-20P
Number of Poles 2
Number of Wires 3
Voltage - Plugs and Receptacles 125VAC
Color - Plugs and Receptacles Transparent
Corrosion Resistant Yes
Phase - Plugs and Receptacles 1
Cord Size 0.325" to 0.720"
IP Rating 20
Item - Plugs and Receptacles Straight Blade Plug
Material Nylon
HP 1.0
Standards UL/CSA
* This product's country of origin is subject to change

Compliance and Restrictions