Check Availability
20A General Grade Watertight Straight Blade Plug, Yellow; NEMA Configuration: 5-20P
  • HUBBELL WIRING DEVICE-KELLEMS 

    20A General Grade Watertight Straight Blade Plug, Yellow; NEMA Configuration: 5-20P

  • Item # 3D009
  • Mfr. Model # HBL14W33
Qty
Invalid Quantity
Share This Product Add to List

Product Details

NEMA Straight-Blade Plugs and Connectors
UL Listed and CSA Certified.

Watertight ElastogripĀ®
Thermoplastic elastomer housing with a nylon compression nut and neoprene bushing seals out water, dust, mud, and other contaminants. Provides seal at plug/connector interface. Watertight to NEMA 4.
Show More Close
 

Technical Specifications

Item # 3D009
Mfr. Model # HBL14W33
UNSPSC #39121402
Catalog Page 328
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Watertight Straight Blade Plug
Wiring Style Standard
Antimicrobial No
Grade - Plugs and Receptacles General
Amps - Plugs and Receptacles 20
NEMA Plug Configuration - Plugs and Receptacles 5-20P
Number of Poles 2
Number of Wires 3
Voltage - Plugs and Receptacles 125VAC
Color - Plugs and Receptacles Yellow
Corrosion Resistant Yes
Phase - Plugs and Receptacles 1
Cord Size 0.300" to 0.655"
IP Rating 55
Item - Plugs and Receptacles Watertight Straight Blade Plug
Material PVC
HP 1.0
Standards UL Listed to UL498 File E1706/CSA Certified to C22.2 No. 42 File 280

* This product's country of origin is subject to change

Compliance and Restrictions