Check Availability
  • HUBBELL WIRING DEVICE-KELLEMS 

    20 Amp Marine Grade Standard Straight Blade Connector, 5-20R NEMA Configuration, Yellow

  • Item # 3D906
  • Mfr. Model # HBL53CM69C
20 Amp Marine Grade Standard Straight Blade Connector, 5-20R NEMA Configuration, Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This standard, straight-blade connector is designed to resist corrosion in industrial applications.
Show More Close
 

Technical Specifications

Item # 3D906
Mfr. Model # HBL53CM69C
UNSPSC #39121421
Catalog Page 328
Shipping Weight 0.3 lbs
Country of Origin USA *
Item - Plugs and Receptacles Straight Blade Connector
Amps - Plugs and Receptacles 20
Voltage - Plugs and Receptacles 125VAC
NEMA Plug Configuration - Plugs and Receptacles 5-20R
Number of Poles 2
Number of Wires 3
Wiring Style Standard
Color - Plugs and Receptacles Yellow
Grade - Plugs and Receptacles Marine
Antimicrobial No
Corrosion Resistant Yes
Power Indicator No
Cord Size 0.230" to 0.720"
IP Rating 20
Material Nylon
Phase 1
Standards UL Listed, CSA Certified
Item Straight Blade Connector
* This product's country of origin is subject to change

Compliance and Restrictions