Check Availability
  • HUBBELL WIRING DEVICE-KELLEMS 

    20 Amp Hospital Grade Standard Straight Blade Connector, 5-20R NEMA Configuration, Black/White

  • Item # 5Z873
  • Mfr. Model # HBL8319C
20 Amp Hospital Grade Standard Straight Blade Connector, 5-20R NEMA Configuration, Black/White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

NEMA Straight-Blade Plugs and Connectors
UL Listed and CSA Certified.

Hospital-Grade
Designed to withstand the chemical and physical abuse that is prevalent in health-care facilities. Nickel-plated contacts and stainless steel hardware provide maximum corrosion resistance.
Show More Close
 

Technical Specifications

Item # 5Z873
Mfr. Model # HBL8319C
UNSPSC #39121421
Catalog Page 328
Shipping Weight 0.2 lbs
Country of Origin USA *
Item - Plugs and Receptacles Straight Blade Connector
Amps - Plugs and Receptacles 20
Voltage - Plugs and Receptacles 125VAC
NEMA Plug Configuration - Plugs and Receptacles 5-20R
Number of Poles 2
Number of Wires 3
Wiring Style Standard
Color - Plugs and Receptacles Black/White
Grade - Plugs and Receptacles Hospital
Antimicrobial No
Corrosion Resistant No
Power Indicator No
Cord Size 0.230" to 0.720"
IP Rating 20
HP 1.0
Material Nylon
Phase 1
Special Features Moisture, Dust, and Weather Resistant
Standards UL Listed to UL498 File E1706/CSA Certified to C22.2 No. 42 File 280
Item Straight Blade Connector
* This product's country of origin is subject to change

Compliance and Restrictions