Check Availability
  • HUBBELL WIRING DEVICE-KELLEMS 

    20 Amp General Grade Standard Straight Blade Connector, 5-20R NEMA Configuration, Yellow

  • Item # 3D010
  • Mfr. Model # HBL1533
20 Amp General Grade Standard Straight Blade Connector, 5-20R NEMA Configuration, Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

NEMA Straight-Blade Plugs and Connectors
UL Listed and CSA Certified.

Elastogrip®
Thermoplastic elastomer housing resists weathering, dust, and moisture. Cord seal keeps out splashing liquids and metal filings.
Show More Close
 

Technical Specifications

Item # 3D010
Mfr. Model # HBL1533
UNSPSC #39121421
Catalog Page 328
Shipping Weight 0.25 lbs
Country of Origin USA *
Item - Plugs and Receptacles Straight Blade Connector
Amps - Plugs and Receptacles 20
Voltage - Plugs and Receptacles 125VAC
NEMA Plug Configuration - Plugs and Receptacles 5-20R
Number of Poles 2
Number of Wires 3
Wiring Style Standard
Color - Plugs and Receptacles Yellow
Grade - Plugs and Receptacles General
Antimicrobial No
Corrosion Resistant No
Power Indicator No
Cord Size 0.300" to 0.655"
IP Rating 20
HP 1.0
Material PVC
Phase 1
Special Features Moisture, Dust, and Weather Resistant
Standards UL Listed to UL498 File E1706/CSA Certified to C22.2 No. 42 File 280
Item Straight Blade Connector
* This product's country of origin is subject to change

Compliance and Restrictions