Check Availability
  • HUBBELL WIRING DEVICE-KELLEMS 

    Liquid Tight Cord Connector, 1.00" to 1.13" Cord Dia., 1-1/2" MNPT Box Connection

  • Item # 2XYN9
  • Mfr. Model # SHC1057
Liquid Tight Cord Connector, 1.00" to 1.13" Cord Dia., 1-1/2" MNPT Box Connection
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The liquid-tight cord connector from Hubbell® Wiring Device-Kellems features the proprietary split-hinge Gotcha® ring that grips the conductor through the cord jacket. Factory-lubricated bushing provides even compression, ensures liquid-tight seal around cord, and minimizes tension on terminals. Aluminum cord connector is recommended wherever lighter weight or better corrosion resistance and tensile strength are needed.
UL Listed. CSA Certified.
Show More Close
 

Technical Specifications

Item # 2XYN9
Mfr. Model # SHC1057
UNSPSC #39121420
Catalog Page 325
Shipping Weight 0.4 lbs
Country of Origin China *
Item - Cord Connector Liquid Tight Cord Connector
Cord Dia. Range 1.00" to 1.13"
Box Connection 1-1/2" MNPT
Material - Cord Connector Aluminum
Material - External Strain Relief No External Strain Relief
Gland Color Code No Code
Body Color - Cord Connector Silver
Number of Cords 1
Style - Connector Straight
Strain Relief Type No External Strain Relief
Length - External Strain Relief No External Strain Relief
Length - Box to End of Connector 1.70"
Insulated No
Hazardous Location Rating Not Rated
Standards CSA LR27378/UL E54218(M)
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In