Check Availability
  • HUBBELL WIRING DEVICE-KELLEMS 

    Liquid Tight Cord Connector, 0.38" to 0.50" Cord Dia., 1" MNPT Box Connection

  • Item # 5GTF4
  • Mfr. Model # SHC1039
Liquid Tight Cord Connector, 0.38" to 0.50" Cord Dia., 1" MNPT Box Connection
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This cord connector is suitable for use in hazardous locations.
Show More Close
 

Technical Specifications

Item # 5GTF4
Mfr. Model # SHC1039
UNSPSC #39121719
Shipping Weight 0.23 lbs
Country of Origin USA *
Item - Cord Connector Liquid Tight Cord Connector
Cord Dia. Range 0.38" to 0.50"
Box Connection 1" MNPT
Material - Cord Connector Aluminum
Material - External Strain Relief No External Strain Relief
Gland Color Code Blue
Body Color - Cord Connector Silver
Number of Cords 1
Style - Connector Straight
Strain Relief Type No External Strain Relief
Length - External Strain Relief No External Strain Relief
Length - Box to End of Connector 1.60"
Insulated No
Hazardous Location Rating Not Rated
Standards CSA LR27378/UL E54218(M)
* This product's country of origin is subject to change

Compliance and Restrictions