Check Availability
  • HUBBELL WIRING DEVICE-KELLEMS 

    Liquid Tight Cord Connector, 0.63" to 0.75" Cord Dia., 1" MNPT Box Connection

  • Item # 5D892
  • Mfr. Model # SHC1041CR
Liquid Tight Cord Connector, 0.63" to 0.75" Cord Dia., 1" MNPT Box Connection
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This connector is for use in washdown areas. The proprietary split-hinge Gotcha® ring, color-coded by cord size, grips the conductor through the cord jacket. The factory-lubricated bushing provides even compression, ensures a liquidtight seal around the cord, and minimizes tension on the terminals. Nylon is tough, durable, and highly resistant to corrosion.
Show More Close
 

Technical Specifications

Item # 5D892
Mfr. Model # SHC1041CR
UNSPSC #39121719
Catalog Page 325
Shipping Weight 0.15 lbs
Country of Origin USA *
Item - Cord Connector Liquid Tight Cord Connector
Cord Dia. Range 0.63" to 0.75"
Box Connection 1" MNPT
Material - Cord Connector Nylon
Material - External Strain Relief No External Strain Relief
Gland Color Code Yellow
Body Color - Cord Connector Gray
Number of Cords 1
Style - Connector Straight
Strain Relief Type No External Strain Relief
Length - External Strain Relief No External Strain Relief
Length - Box to End of Connector 1.75"
Insulated Yes
Hazardous Location Rating Not Rated
Standards CSA LR27378/UL E54218(M)
* This product's country of origin is subject to change

Welcome Sign In