Check Availability
  • HUBBELL WIRING DEVICE-KELLEMS 

    Liquid Tight Cord Connector, 1.00" to 1.13" Cord Dia., 1" MNPT Box Connection

  • Item # 5D742
  • Mfr. Model # SHC1044
Liquid Tight Cord Connector, 1.00" to 1.13" Cord Dia., 1" MNPT Box Connection
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The proprietary split-hinge Gotcha® ring, color-coded by cord size, grips the conductor through the cord jacket. The factory-lubricated bushing provides even compression, ensures a liquidtight seal around the cord, and minimizes tension on the terminals. Machined metal is more durable and reliable than cast metal.
Show More Close
 

Technical Specifications

Item # 5D742
Mfr. Model # SHC1044
UNSPSC #39121719
Catalog Page 325
Shipping Weight 0.19 lbs
Country of Origin China *
Item - Cord Connector Liquid Tight Cord Connector
Cord Dia. Range 1.00" to 1.13"
Box Connection 1" MNPT
Material - Cord Connector Aluminum
Material - External Strain Relief No External Strain Relief
Gland Color Code Pink
Body Color - Cord Connector Silver
Number of Cords 1
Style - Connector Straight
Strain Relief Type No External Strain Relief
Length - External Strain Relief No External Strain Relief
Length - Box to End of Connector 1.60"
Insulated No
Hazardous Location Rating Not Rated
Standards CSA LR27378/UL E54218(M)
* This product's country of origin is subject to change

Welcome Sign In