Check Availability
  • HUBBELL WIRING DEVICE-KELLEMS 

    15A Marine Grade Straight Blade Plug, Yellow; NEMA Configuration: 5-15P

  • Item # 3D197
  • Mfr. Model # HBL52CM66C
15A Marine Grade Straight Blade Plug, Yellow; NEMA Configuration: 5-15P
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3D197
Mfr. Model # HBL52CM66C
UNSPSC #39121402
Catalog Page 328
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Straight Blade Plug
Wiring Style Standard
Antimicrobial No
Grade - Plugs and Receptacles Marine
Amps - Plugs and Receptacles 15
NEMA Plug Configuration - Plugs and Receptacles 5-15P
Number of Poles 2
Number of Wires 3
Voltage - Plugs and Receptacles 125VAC
Color - Plugs and Receptacles Yellow
Corrosion Resistant Yes
Phase - Plugs and Receptacles 1
Cord Size 0.230" to 0.720"
IP Rating 20
Item - Plugs and Receptacles Straight Blade Plug
Material Nylon
HP 0.5
Standards UL Listed to UL498 File E1706/CSA Certified to C22.2 No. 42 File 280/NEMA
* This product's country of origin is subject to change

Compliance and Restrictions