Check Availability
  • HUBBELL WIRING DEVICE-KELLEMS 

    15A Industrial Grade Straight Blade Plug, Black; NEMA Configuration: 7-15P

  • Item # 3D223
  • Mfr. Model # HBL5929
15A Industrial Grade Straight Blade Plug, Black; NEMA Configuration: 7-15P
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

NEMA Straight-Blade Plugs and Connectors
UL Listed and CSA Certified.

Rubber Finger Grip
Dead-front nylon blade holder has an elastomeric body and metallic cord clamp.
Show More Close
 

Technical Specifications

Item # 3D223
Mfr. Model # HBL5929
UNSPSC #39121402
Catalog Page 328
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Straight Blade Plug
Wiring Style Standard
Antimicrobial No
Grade - Plugs and Receptacles Industrial
Amps - Plugs and Receptacles 15
NEMA Plug Configuration - Plugs and Receptacles 7-15P
Number of Poles 2
Number of Wires 3
Voltage - Plugs and Receptacles 277VAC
Color - Plugs and Receptacles Black
Corrosion Resistant Yes
Phase - Plugs and Receptacles 1
Cord Size 0.312" to 0.468"
IP Rating 20
Item - Plugs and Receptacles Straight Blade Plug
Material Insulprene
HP 2.0
Standards UL/CSA/NEMA
* This product's country of origin is subject to change

Compliance and Restrictions