Check Availability
  • HUBBELL WIRING DEVICE-KELLEMS 

    15A Industrial Grade Straight Blade Plug, Black; NEMA Configuration: 5-15P

  • Item # 3D222
  • Mfr. Model # HBL5921
15A Industrial Grade Straight Blade Plug, Black; NEMA Configuration: 5-15P
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

NEMA Straight-Blade Plugs and Connectors
UL Listed and CSA Certified.

Rubber Finger Grip
Dead-front nylon blade holder has an elastomeric body and metallic cord clamp.
Show More Close
 

Technical Specifications

Item # 3D222
Mfr. Model # HBL5921
UNSPSC #39121402
Catalog Page 328
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Straight Blade Plug
Wiring Style Standard
Antimicrobial No
Grade - Plugs and Receptacles Industrial
Amps - Plugs and Receptacles 15
NEMA Plug Configuration - Plugs and Receptacles 5-15P
Number of Poles 2
Number of Wires 3
Voltage - Plugs and Receptacles 125VAC
Color - Plugs and Receptacles Black
Corrosion Resistant Yes
Phase - Plugs and Receptacles 1
Cord Size 0.312" to 0.468"
IP Rating 20
Item - Plugs and Receptacles Straight Blade Plug
Material Nylon
HP 0.5
Standards CSA/NEMA
* This product's country of origin is subject to change

Compliance and Restrictions